• The item cannot be ordered due to missing prices.

Socks TOP SUMMER 48-50

Article no.: 091925 48-50

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 76% polyester; 18% nylon; 3% elastane; 3% cotton

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special service provision Textile finishing
Gender Unisex
Fabric composition 76% polyester; 18% nylon; 3% elastane; 3% cotton
Colour navy
EU shoe size 48-50
Type of product Socks

Identification numbers & Classifications

Article number 091925 48-50
EAN / GTIN 8023796145436
Manufacturer number CC-000-00 XL

Description

Version:

Summer socks with special fibres for very high breathability.
A good feel due to COOLMAX® material which keeps the foot pleasantly dry. Avoids unpleasant foot odours due to the anti-bacterial freshFX® treatment. With LYCRA® reinforced structure for high elasticity even after washing many times. Type: Unisex.

Suitable for:

Industry, logistics, building trade, cleaning

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart