• The item cannot be ordered due to missing prices.

Ladies’ long sleeve underwear top WARM L

Article no.: 091905 L
Size guide

Women size overview outerwear

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 176 cm - 180 cm)
Order size Order size DE Size FR/ES Size IT Manufacturer's information Chest measurement cm Waist measurement cm Hip measurement cm
XS 30-32 32-34 34-36 C30-C32 73-76 62-65 84-87
S 34-36 36-38 38-40 C34 - C36 80-84 68-71 90-93
M 38-40 40-42 42-44 C38-C40 88-92 74-78 96-99
L 42 44 46 C42 92-96 78-82 99-102
XL 44-46 46-48 48-50 C44-C46 100-104 86-90 106-110
2XL 48-50 50-52 52-54 C48-C50 110-116 95-101 115-120
3XL 52 54 56 C52 116-122 101-107 120-125

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% Merino
  • Material weight / fabric density: 200
  • Clothing standard: Oeko-Tex Standard 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Fabric composition 100% Merino
Material weight / fabric density 200 g/m2
Clothing standard Oeko-Tex Standard 100
Colour grey / black
Unisex size L
Type of product Underwear top

Identification numbers & Classifications

Article number 091905 L
EAN / GTIN 7330509614785
Manufacturer number 720017329699L

Description

Version:

Insulating functional underwear for ladies of 100% merino wool keeps the body warm and dry. Recommended for temperatures between -5 °C and -30 °C.
Long sleeve underwear top with ribbed collar and reinforced cuffs at the sleeves.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart