• The item cannot be ordered due to missing prices.

Long sleeve underwear top WARM 3XL

Article no.: 091904 3XL
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% Merino
  • Material weight / fabric density: 200
  • Washing: 40 °C delicate wash cycle

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Blakläder functional underwear
Special service provision Textile finishing
Gender Gentlemen’s
Fabric composition 100% Merino
Material weight / fabric density 200 g/m2
Washing 40 °C delicate wash cycle
Colour grey / black
Unisex size 3XL
Type of product Underwear top

Identification numbers & Classifications

Article number 091904 3XL
EAN / GTIN 7330509423554
Manufacturer number 489717329699XXXL

Description

Version:

Functional underwear of 100% Merino wool with outstanding thermal insulation and good dissipation of moisture. The thermal zones are located at the shoulders, arms, back, behind and sides, to prevent rapid penetration by cold.

Suitable for:

Recommended temperature -5 °C to -30 °C.

Note:

Ladies’ long sleeve underwear topin grey/black under No. 091605.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart