{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 380 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Colour | grey mixture / black | |
Unisex size | 2XL | |
Type of product | Soft shell jacket |
Article number | 091895 2XL | |
EAN / GTIN | 7330509722879 | |
Manufacturer number | 593021179099XXL |
This article |
Recommendations |
|||
---|---|---|---|---|
Hybrid jacket, grey mixture / black, Unisex size: 2XL |
||||
Colour | grey mixture / black | cornflower blue | dark grey / black / red | dark blue |
Material weight / fabric density | 380 g/m2 | 320 g/m2 | 320 g/m2 | 300 g/m2 |
Unisex size | 2XL | 2XL | 2XL | 2XL |
Fabric composition | 100% polyester | 100% polyester | 100% polyester | 100% polyester |
Washing | 40 °C coloureds | 30 °C coloureds | 40 °C coloureds | 30 °C delicates wash cycle |
Type of product | Soft shell jacket | Soft shell jacket | Soft shell jacket | Loft jacket |