• The item cannot be ordered due to missing prices.

Winter jacket L

Article no.: 091884 L
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 160
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds
  • Standard: EN 343; EN 342

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special service provision Textile finishing
Gender Gentlemen’s
Fabric composition 100% polyester
Material weight / fabric density 160 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour black
Unisex size L
Standard EN 343; EN 342
Type of product Winter jacket

Identification numbers & Classifications

Article number 091884 L
EAN / GTIN 7330509392348
Manufacturer number 488119879900L

Description

Version:

Wind-proof and waterproof winter jacket with high breathability. The mesh lining ensures better ventilation at the back, armpits and collar. The technical details such as sealed seams ensure that the jacket remains watertight, even at heavily stressed points. Optimum fit due to pre-shaped sleeves, extended back and adjustable collar and adjustable sleeve cuffs. With removable hood. The discreet reflective elements give the jacket a sporty appearance and ensure better visibility.
  • Concealed one-way zip fastener of plastic.
  • Breast pocket with zip fastener.
  • Fleece-lined front pockets with zip fasteners.
  • Inside pocket with hook and loop fastening.
  • Certified to EN 343 (class 3.1) and EN 342 together with the winter trousers of Blakläder item 1810.

Note:

Ladies’ winter jacket in black under No. 091879.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart