• The item cannot be ordered due to missing prices.

Fibre fleece jacket, black, Unisex size: L

Article no.: 091878 L
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 250
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Special service provision Textile finishing
Gender Unisex
Fabric composition 100% polyester
Material weight / fabric density 250 g/m2
Washing 40 °C coloureds
Colour black
Unisex size L
Type of product Microfleece jacket

Identification numbers & Classifications

Article number 091878 L
EAN / GTIN 7330509419038
Manufacturer number 486325029992L

Description

Version:

Comfortable fibre fleece jacket with fixed hood that keeps you warm on chilly autumn days. With extended back and elasticated strap on the lower seam, in order to protect against cold air that could penetrate at the waist.
  • Breast and side pockets with zip fastener.
  • One-way zip fastener made of plastic.
  • Elasticated cuffs with thumb hole.

Downloads & documents

Compare with similar products

This article


Recommendations


Fibre fleece jacket, black, Unisex size: L

Fibre fleece jacket, black, Unisex size: L

Colour black dark blue dark blue
Material weight / fabric density 250 g/m2 340 g/m2 280 g/m2
Unisex size L L L
Fabric composition 100% polyester 55% polyester; 45% cotton 100% polyester
Washing 40 °C coloureds 40 °C delicates wash cycle 30 °C delicates wash cycle
Type of product Microfleece jacket Microfleece jacket Soft shell jacket
Gender Unisex Unisex Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart