{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 60% cotton; 40% polyamide | |
Material weight / fabric density | 240 g/m2 | |
Washing | 40 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | gentle cleaning with perchlorethylene | |
Drying | do not tumble-dry | |
Ironing | Do not heat above maximum 110 °C | |
Colour | black | |
Unisex size | 3XL | |
Standard | EN 342 | |
Type of product | Cold protection pilot’s jacket |
Article number | 091877 3XL | |
EAN / GTIN | 4030913334646 | |
Manufacturer number | 0334 GR. 3XL |