• The item cannot be ordered due to missing prices.

Microfleece jacket, black, Unisex size: 3XL

Article no.: 091866 3XL
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Gewebezusammensetzung: 100% Polyester
  • Materialgrammatur / Gewebedichte: 170
  • Kleidung Standard: Oeko-Tex Standard 100
  • Waschen: 40 °C Buntwäsche

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sonderdienstleistung Textilveredelung
Geschlecht Unisex
Gewebezusammensetzung 100% Polyester
Materialgrammatur / Gewebedichte 170 g/m2
Kleidung Standard Oeko-Tex Standard 100
Waschen 40 °C Buntwäsche
Farbe schwarz
Unisex-Größe 3XL
Produktart Microfleece-Jacke

Identification numbers & Classifications

Article number 091866 3XL
EAN / GTIN 7330509432082
Manufacturer number 499710109900XXXL

Description

Uitvoering:

Microfleece-jack, Slim-fit-model, ook ideaal als tweede kledinglaag. Met stretchmateriaal aan de armen en zijkanten. Praktische voorzak met ritssluiting en twee binnenzakken. Eenwegritssluiting van kunststof. Verlengde rug om onaangename tocht bij de nieren te voorkomen.

Downloads & documents

Compare with similar products

This article


Recommendations


Microfleece jacket, black, Unisex size: 3XL

Microfleece jacket, black, Unisex size: 3XL

on request
In stock
33 pieces in stock
71.20 €
61,40 €
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
79,20 €
plus VAT at the current rate Prices plus delivery costs
Farbe schwarz tamsiai mėlynas tamsiai mėlyna
Materialgrammatur / Gewebedichte 170 g/m2 340 g/m2 280 g/m2
Unisex-Größe 3XL 3XL 3XL
Gewebezusammensetzung 100% Polyester 55% poliesteris; 45% medvilnė 100% poliesteris
Waschen 40 °C Buntwäsche 40 °C švelnus skalbimas 30 °C švelnus skalbimas
Produktart Microfleece-Jacke Multino švarkas Striukė su minkštu pamušalu
Geschlecht Unisex Unisex Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart