{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Special service provision | Textile finishing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 170 g/m2 | |
Washing | 40 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for chemical cleaning | |
Drying | do not tumble-dry | |
Ironing | do not iron | |
Colour | grey / black | |
Unisex size | XL | |
Type of product | Knitted jacket |
Article number | 091853 XL | |
EAN / GTIN | 7330509379097 | |
Manufacturer number | 493121179099XL |
This article |
Recommendations |
||
---|---|---|---|
Ladies’ knitted jacket, grey / black, Unisex size: XL |
|||
Colour | grey / black | dark blue / black | anthracite / black |
Material weight / fabric density | 170 g/m2 | 280 g/m2 | 280 g/m2 |
Unisex size | XL | XL | XL |
Fabric composition | 100% polyester | 100% polyester | 100% polyester |
Washing | 40 °C coloureds | 30 °C delicates wash cycle | 30 °C delicates wash cycle |
Type of product | Knitted jacket | Knitted jacket | Knitted jacket |
Gender | Unisex | Unisex | Unisex |