{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 300 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Colour | black / grey | |
Size ES | 48C | |
Clothing size DE | 26 | |
Size FR | 48C | |
Size IT | 48C | |
Standard | EN 14404 | |
Type of product | Work trousers |
Article number | 091837 26 | |
EAN / GTIN | 7330509594759 | |
Manufacturer number | 155618609994 D26 |