• The item cannot be ordered due to missing prices.

Ladies’ service work trousers, dark grey / black, Clothing size DE: 38

Article no.: 091833 38
Size guide

Women's size chart trousers

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Normal women's sizes (height 168 +/- 4 cm)
Order size DE Size FR/ES Size IT Manufacturer's information Size INT Waist measurement cm Hip measurement cm Inside leg measurement cm
30 32 34 C30 XS 62 84 75
32 34 36 C32 XS 65 87 76
34 36 38 C34 S 68 90 77
36 38 40 C36 S 71 93 78
38 40 42 C38 M 74 96 79
40 42 44 C40 M 78 99 80
42 44 46 C42 L 82 102 81
44 46 48 C44 XL 86 106 82
46 48 50 C46 XL 90 110 83
48 50 52 C48 2XL 95 115 83
50 52 54 C50 2XL 101 120 83
52 54 56 C52 3XL 107 125 83

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 65% polyester; 35% cotton
  • Material weight / fabric density: 166
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Ladies
Fabric composition 65% polyester; 35% cotton
Material weight / fabric density 166 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour dark grey / black
Clothing size DE 38
Type of product Work trousers

Identification numbers & Classifications

Article number 091833 38
EAN / GTIN 7330509465486
Manufacturer number 715918459899C38

Description

Version:

Modern ladies’ service work trousers made of lightweight but abrasion-resistant material with quick-drying function. Ideal for working in warmer environments. With stretch inserts and preformed legs for ease of movement and comfort. The leg seam allows the leg to be lengthened.
  • Side pockets.
  • Internal mobile phone pocket of mesh material.
  • Leg pockets with pleat, zip fastener, pen pocket and knife pocket.

Note:

This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.

Downloads & documents

Compare with similar products

This article


Recommendations


Ladies’ service work trousers, dark grey / black, Clothing size DE: 38

Ladies’ service work trousers, dark grey / black, Clothing size DE: 38

Colour dark grey / black
Clothing size DE 38 38
Material weight / fabric density 166 g/m2 225 g/m2
Fabric composition 65% polyester; 35% cotton 89% nylon; 11% elastane
Washing 40 °C coloureds 40 °C coloureds
Type of product Work trousers Work trousers
Gender Ladies Ladies

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart