• The item cannot be ordered due to missing prices.

Back support belt L

Article no.: 091808 L

Select article variation and quantity

Type Unit price incl. VAT
  • Washing: 30 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Washing 30 °C coloureds
Colour black
Unisex size L
Type of product Support belt

Identification numbers & Classifications

Article number 091808 L
EAN / GTIN 4260138252023
Manufacturer number BR 108 GR. L

Description

Version:

Anatomically shaped back support belt, supports the entire back region. With breathable material for more wearing comfort. Perfect fit with steplessly adjustable hook and loop fasteners on the inner strap, and at the side tightening straps. Can be worn either over or under the outer clothing.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart