• The item cannot be ordered due to missing prices.

PROFILINE Poly knee protectors 1 pair KNEE

Article no.: 091806 KNEE

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: EN 14404

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour black
    Standard EN 14404
    Type of product Knee protectors

    Identification numbers & Classifications

    Article number 091806 KNEE
    EAN / GTIN 4260138250012
    Manufacturer number 60001

    Description

    Version:

    Adjustable knee protector with outstanding damping characteristics and non-slip PU coating. Pleasant fit both for walking and standing. With two-strap retention.
    Size: one size.

    Standard:

    EN 14404

    Supplied with:

    Supplied in pairs.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart