• The item cannot be ordered due to missing prices.

Hi-Vis knee protectors 1 pair KNEE

Article no.: 091804 KNEE

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour yellow / black
Standard EN 14404
Type of product Knee protectors

Identification numbers & Classifications

Article number 091804 KNEE
EAN / GTIN 4260138250050
Manufacturer number HI-VIS 80005

Description

Version:

Hi-Vis knee protectors. Sturdy PVC caps for use in rough working conditions. Strongly reflective. Two-strap fastening with hook and loop closure and button-click fastener.
Size: one size.

Standard:

EN 14404

Supplied with:

Supplied in pairs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart