• The item cannot be ordered due to missing prices.

Multi-standard parka MULTI NINE 52/54

Article no.: 091789 52/54
Size guide

Size guide

ROFA Our useful size chart will show you which sizes you have to pay attention to for brand ROFA

Normal men's size
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length Inside leg measurement cm Height
44 38 46 76 62 77 170
46 40 48 80 62.5 78 173
48 42 50 84 63 79 176
50 44 52 88 63.5 80 178
52 46 54 92 64 81 180
54 48 56 96 64.5 82 182
56 50 58 100 65 83 184
58 52 60 106 65.5 84 186
60 54 62 112 66 85 188
62 56 64 118 66.5 86 192
64 58 66 124 67 87 196
66 60 68 130 67.5 88 200
Slim men's sizes
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length Inside leg measurement cm Height
94 40L 40L 80 66.5 83 180
98 42L 42L 84 67 84 183
102 44L 44L 88 67.5 85 186
106 46L 46L 92 68 86 188
110 48L 48L 96 68.5 87 190
114 50L 50L 100 69 88 192
Stocky men's size
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length Inside leg measurement cm Height
22 40C 40C 76 58 73 162
23 42C 42C 80 58.5 74 165
24 44C 44C 84 59 75 168
25 46C 46C 88 59.5 76 171
26 40C 40C 92 60 77 174
27 40C 40C 96 60.5 78 176
28 40C 40C 100 61 79 178
29 40C 40C 106 61.5 80 180
Men's size
Size INT Waist measurement cm Sleeve length Inside leg measurement cm Collar size
S 76-80 62 77 38-39
M 84-88 63 78 40-41
L 92-96 64 79 42-43
XL 100-106 65 80 44-45
2XL 112-118 66 81 46-47
3XL 124-130 67 82 48-49

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 55% modacrylic; 43% cotton; 2% special fibres
  • Material weight / fabric density: 330
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds
  • Standard: EN ISO 20471; EN IEC 61482-2; EN 343

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Rofa multi-standard clothing
    Gender Gentlemen’s
    Fabric composition 55% modacrylic; 43% cotton; 2% special fibres
    Material weight / fabric density 330 g/m2
    Clothing standard Oeko-Tex Standard 100
    Washing 60 °C coloureds
    Dry-cleaning gentle cleaning with perchlorethylene
    Drying gentle tumble drying (low temperature)
    Ironing moderately hot, up to maximum 150 °C
    Colour yellow / cornflower blue
    Clothing size DE 52/54
    Standard EN ISO 20471; EN IEC 61482-2; EN 343
    Clothing to Anti-static characteristics to DIN EN ISO 1149; Protection to DIN EN ISO 11612 against flames and heat; Protection to DIN EN ISO 11611 when welding
    Type of product High visibility parka

    Identification numbers & Classifications

    Article number 091789 52/54
    EAN / GTIN 4046181528489
    Manufacturer number 58367-235 52/54

    Description

    Version:

    High-quality and robust multi-standard parka with removable and roll-up hood and sleeve cuffs and seam with width adjustment. Offers protection against rain, thanks to the watertight, wind-tight and breathable membrane. 2-way zip fastener. The front strips are provided with snap fasteners and rain drain channel.

    Standard:

    • EN ISO 20471, class 3
    • EN 1149-3-5
    • EN IEC 61482-2, class 2
    • EN ISO 11611, class 1 / A1
    • EN ISO 11612 A1, B1, C1, E2, F1
    • EN 13034 type 6

    Note:

    This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.
    EN 342 in conjunction with Rofa fleece jacket 368. Available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart