• The item cannot be ordered due to missing prices.

High visibility work trousers Plaline 56

Article no.: 091777 56
Size guide

Size guide

PLANAM Our useful size chart will show you which sizes you have to pay attention to for brand PLANAM

Normal men's size
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height
40 34 42 80 68 72 160
42 36 44 84 72 73 164
44 38 46 88 76 74 168
46 40 48 92 80 76 171
48 42 50 96 84 78 174
50 44 52 100 88 79 177
52 46 54 104 92 80 180
54 48 56 108 98 81 182
56 50 58 112 102 82 184
58 52 60 116 108 83 186
60 54 62 120 114 84 188
62 56 64 124 120 84 190
64 58 66 128 126 85 192
Slim men's sizes
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height
90 38L 38L 88 76 79 177
94 40L 40L 92 80 80 180
98 42L 42L 96 84 81 183
102 44L 44L 100 88 82 184
106 46L 46L 104 82 83 188
110 48L 48L 108 94 84 190
114 50L 50L 112 100 85 192
118 52L 52L 116 104 86 194
Stocky men's size
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height
24 44C 44C 96 88 74 168
25 46C 46C 100 92 76 171
26 48C 48C 104 96 77 174
27 50C 50C 108 100 78 176
28 52C 52C 112 106 79 178
29 54C 54C 116 110 80 180
30 56C 56C 120 116 81 182
Men's size
Order size DE Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Inside leg measurement cm Height
XS 40-42 34-36 42-44 80-84 68-72 72 160-164
S 44-46 38-40 46-48 88-92 76-80 75 168-171
M 48-50 42-44 50-52 96-100 84-88 78 174-177
L 52-54 46-48 54-56 104-108 92-98 80 180-182
XL 56-58 50-52 58-60 112-116 102-108 82 184-186
2XL 60-62 54-56 62-64 120-124 114-120 84 188-190
3XL 64-66 58-60 66-68 128-132 126-132 85 192-194

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 75% polyester; 25% cotton
  • Material weight / fabric density: 290
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds
  • Standard: EN ISO 20471

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Plaline
    Gender Gentlemen’s
    Fabric composition 75% polyester; 25% cotton
    Material weight / fabric density 290 g/m2
    Clothing standard Oeko-Tex Standard 100
    Washing 40 °C coloureds
    Bleaching do not bleach
    Dry-cleaning not suitable for dry cleaning
    Drying do not tumble-dry
    Ironing do not iron
    Colour orange / zinc
    Clothing size DE 56
    Size FR 52
    Standard EN ISO 20471
    Type of product High visibility trousers

    Identification numbers & Classifications

    Article number 091777 56
    EAN / GTIN 4030913941967
    Manufacturer number 5610 GR 56

    Description

    Version:

    High visibility work trousers of mixed fabrics.
    • Two fitted pouch pockets.
    • Patch knee pockets and double rule pocket.
    • Thigh pocket with flap and hook and loop fastener.
    • Elasticated cord in the collar and additional back pockets with flaps and hook and loop fasteners.

    Standard:

    Certified to EN ISO 20471, class 2.

    Note:

    Size table with international sizes can be found in our information section at the end of the catalogue.
    High visibility work trousers in yellow / zinc under No. 091776.
    This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    High visibility work trousers Plaline 56

    High visibility work trousers Plaline 56

    Clothing size DE 56 56
    Material weight / fabric density 290 245
    Standard EN ISO 20471 EN ISO 20471
    Fabric composition 75% polyester ;25% cotton 20% cotton ;77% polyester ;3% Spandex
    Washing 40 °C coloureds 40 °C coloureds
    Type of product High visibility trousers High visibility trousers
    Gender Gentlemen’s Gentlemen’s

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart