{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Plaline | |
Gender | Gentlemen’s | |
Fabric composition | 75% polyester; 25% cotton | |
Material weight / fabric density | 290 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for dry cleaning | |
Drying | do not tumble-dry | |
Ironing | do not iron | |
Colour | orange / zinc | |
Clothing size DE | 54 | |
Size FR | 50 | |
Standard | EN ISO 20471 | |
Type of product | High visibility trousers |
Article number | 091777 54 | |
EAN / GTIN | 4030913941950 | |
Manufacturer number | 5610 GR 54 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() High visibility work trousers Plaline 54 |
||
Colour | orange / zinc | yellow / grey |
Clothing size DE | 54 | 54 |
Standard | EN ISO 20471 | EN ISO 20471 |
Fabric composition | 75% polyester ;25% cotton | 20% cotton ;77% polyester ;3% Spandex |
Washing | 40 °C coloureds | 40 °C coloureds |
Type of product | High visibility trousers | High visibility trousers |
Gender | Gentlemen’s | Gentlemen’s |