{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Plaline | |
Gender | Gentlemen’s | |
Fabric composition | 75 % polyester; 25 % bomuld | |
Material weight / fabric density | 290 g/m2 | |
Clothing standard | Oeko-Tex Standard 100; UV standard 801 | |
Washing | 40 °C coloureds | |
Colour | yellow / zinc | |
Clothing size DE | 26 | |
Standard | EN ISO 20471 | |
Type of product | High visibility jacket |
Article number | 091771 26 | |
Manufacturer number | 5601 26 |