{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PRO-LINE | |
Fabric composition | 65% cotton; 33% polyester; 2% other fibres | |
Material weight / fabric density | 350 g/m2 | |
Washing | Suitable for industrial washing | |
Clothing to | DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat | |
Colour | navy / cornflower blue | |
Clothing size DE | 50 | |
Standard | EN 13034-6; EN IEC 61482-2 | |
Type of product | High visibility trousers |
Article number | 091725 50 | |
EAN / GTIN | 4057121336569 | |
Manufacturer number | 2652305-604-50 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Multi-standard work trousers PRO-LINE 50 |
||
Colour | navy / cornflower blue | orange / grey |
Clothing size DE | 50 | 50 |
Material weight / fabric density | 350 | 245 |
Standard | EN 13034-6 ;EN IEC 61482-2 | EN ISO 20471 |
Fabric composition | 65% cotton ;33% polyester ;2% other fibres | 20% cotton ;77% polyester ;3% Spandex |
Washing | Suitable for industrial washing | 40 °C coloureds |
Type of product | High visibility trousers | High visibility trousers |