• The item cannot be ordered due to missing prices.

Multi-standard jacket PRO-LINE 106

Article no.: 091724 106
Size guide

Size guide

ROFA Our useful size chart will show you which sizes you have to pay attention to for brand ROFA

Normal men's size
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length cm Inside leg measurement cm Height cm
44 38 46 76 62 77 170
46 40 48 80 62.5 78 173
48 42 50 84 63 79 176
50 44 52 88 63.5 80 178
52 46 54 92 64 81 180
54 48 56 96 64.5 82 182
56 50 58 100 65 83 184
58 52 60 106 65.5 84 186
60 54 62 112 66 85 188
62 56 64 118 66.5 86 192
64 58 66 124 67 87 196
66 60 68 130 67.5 88 200
Slim men's sizes
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length cm Inside leg measurement cm Height cm
94 40L 40L 80 66.5 83 180
98 42L 42L 84 67 84 183
102 44L 44L 88 67.5 85 186
106 46L 46L 92 68 86 188
110 48L 48L 96 68.5 87 190
114 50L 50L 100 69 88 192
Stocky men's size
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length cm Inside leg measurement cm Height cm
22 40C 40C 76 58 73 162
23 42C 42C 80 58.5 74 165
24 44C 44C 84 59 75 168
25 46C 46C 88 59.5 76 171
26 40C 40C 92 60 77 174
27 40C 40C 96 60.5 78 176
28 40C 40C 100 61 79 178
29 40C 40C 106 61.5 80 180
Men's size
Size INT Waist measurement cm Sleeve length cm Inside leg measurement cm Collar size cm
S 76-80 62 77 38-39
M 84-88 63 78 40-41
L 92-96 64 79 42-43
XL 100-106 65 80 44-45
2XL 112-118 66 81 46-47
3XL 124-130 67 82 48-49

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 65% cotton; 33% polyester; 2% other fibres
  • Material weight / fabric density: 350
  • Washing: Suitable for industrial washing
  • Standard: EN 13034-6; EN IEC 61482-2
  • Clothing to: DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PRO-LINE
Fabric composition 65% cotton; 33% polyester; 2% other fibres
Material weight / fabric density 350 g/m2
Washing Suitable for industrial washing
Colour navy / cornflower blue
Clothing size DE 106
Standard EN 13034-6; EN IEC 61482-2
Clothing to DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat
Type of product High visibility jacket

Identification numbers & Classifications

Article number 091724 106
EAN / GTIN 4057121336095
Manufacturer number 2652304-604-106

Description

Version:

The Rofa PRO-LINE offers a high degree of wearing comfort and safety due to the innovative lightweight Proban®-Satin fabric. The water-repellent flame retardant multi-standard clothing is particularly well suitable for welding work and in areas subject to heat and electric arcs. The level of protection is easily recognisable because it is printed on the jacket seam and on the cargo pockets on the trousers. Well-positioned reflective and contrast effects ensure good visibility. In addition, the clothing retains its flame retardant properties even after intensive industrial washing.
The two-tone work jacket fits well and offers optimum freedom of movement due to the fold-down collar, the free-movement pleats in the back part and the adjustable sleeves.
  • Snap fasteners to close the jacket.
  • Two breast and side pockets with flaps and snap fasteners.
  • Two large inside pockets.
  • Inside breast pocket with hook and loop fastening.

Standard:

  • EN 1149-3/-5
  • EN ISO 11612 A1, A2, B1, C1, E3, F1
  • EN ISO 11611 class 1/A1+A2
  • EN 13034 type 6
  • EN IEC 61482-2 IEC 61482-1-2 APC 1

Note:

PRO-LINE multi-standard clothing is available on request with textile weight 400 g/m² certified to EN ISO 11611 class 2. Available in other colours (single colour and dual colour) on request. Size table showing equivalent international sizes can be found on our information section at the end of the catalogue.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart