{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Fabric composition | 78% polyester; 22% cotton | |
Material weight / fabric density | 330 g/m2 | |
Washing | 70 °C coloureds | |
Colour | black | |
Clothing size DE | 29 | |
Standard | EN 14404 | |
Type of product | Work trousers |
Article number | 091710 29 | |
Manufacturer number | 150013809900D116 |