{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | VIS-LINE | |
Gender | Gentlemen’s | |
Material weight / fabric density | 350 g/m2 | |
Washing | 60 °C coloureds | |
Colour | yellow / cornflower blue | |
Clothing size DE | 114 | |
Standard | EN IEC 61482-2; EN 13034-6; EN ISO 20471; EN 14404 | |
EN 20471 (high visibility) | Class 1 | |
Type of product | High visibility trousers |
Article number | 091704 114 | |
Manufacturer number | 2652351-235-114 |