• The item cannot be ordered due to missing prices.

Multi-standard jacket VIS-LINE 90

Article no.: 091701 90
Size guide

Size guide

ROFA Our useful size chart will show you which sizes you have to pay attention to for brand ROFA

Normal men's size
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length Inside leg measurement cm Height
44 38 46 76 62 77 170
46 40 48 80 62.5 78 173
48 42 50 84 63 79 176
50 44 52 88 63.5 80 178
52 46 54 92 64 81 180
54 48 56 96 64.5 82 182
56 50 58 100 65 83 184
58 52 60 106 65.5 84 186
60 54 62 112 66 85 188
62 56 64 118 66.5 86 192
64 58 66 124 67 87 196
66 60 68 130 67.5 88 200
Slim men's sizes
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length Inside leg measurement cm Height
94 40L 40L 80 66.5 83 180
98 42L 42L 84 67 84 183
102 44L 44L 88 67.5 85 186
106 46L 46L 92 68 86 188
110 48L 48L 96 68.5 87 190
114 50L 50L 100 69 88 192
Stocky men's size
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length Inside leg measurement cm Height
22 40C 40C 76 58 73 162
23 42C 42C 80 58.5 74 165
24 44C 44C 84 59 75 168
25 46C 46C 88 59.5 76 171
26 40C 40C 92 60 77 174
27 40C 40C 96 60.5 78 176
28 40C 40C 100 61 79 178
29 40C 40C 106 61.5 80 180
Men's size
Size INT Waist measurement cm Sleeve length Inside leg measurement cm Collar size
S 76-80 62 77 38-39
M 84-88 63 78 40-41
L 92-96 64 79 42-43
XL 100-106 65 80 44-45
2XL 112-118 66 81 46-47
3XL 124-130 67 82 48-49

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 65% cotton; 33% polyester; 2% other fibres
  • Material weight / fabric density: 350
  • Washing: 60 °C coloureds
  • Standard: EN IEC 61482-2; EN 13034-6; EN ISO 20471
  • Clothing to: DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series VIS-LINE
    Gender Gentlemen’s
    Fabric composition 65% cotton; 33% polyester; 2% other fibres
    Material weight / fabric density 350 g/m2
    Washing 60 °C coloureds
    Colour yellow / cornflower blue
    Clothing size DE 90
    Standard EN IEC 61482-2; EN 13034-6; EN ISO 20471
    Clothing to DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat
    Type of product High visibility jacket

    Identification numbers & Classifications

    Article number 091701 90
    EAN / GTIN 4057121456731
    Manufacturer number 2652350-235-90

    Description

    Version:

    The VIS-LINE multi-standard clothing with the ergonomic dynamic fit is very hard-wearing and tear-resistant. With its modern design and wide variety of colours, the clothing combines very well with the PRO-LINE from Rofa. The reflective elements are applied on the roof tile principle, so they are easily repaired if required.
    The jacket has pre-shaped sleeves which ensure optimum freedom of movement.
    • Fold-down collar.
    • Front middle with snap fasteners.
    • Breast and side pockets with flaps and snap fasteners.
    • Adjustable sleeves with snap fasteners.
    • Free-movement pleats in the back part.
    • Large inside breast pocket with hook and loop fastening.
    • Extended back.

    Standard:

    • EN ISO 20471 class 2
    • EN 1149-3/-5
    • EN ISO 11612 A1, A2, B1, C1, E3, F1
    • EN ISO 11611 class 1/A1+A2
    • EN 13034 type 6
    • EN 61482-1-2

    Note:

    Available in other colours on request. Size table showing equivalent international sizes can be found on our information section at the end of the catalogue.
    Jacket with EN ISO 20471 class 1 in cornflower blue / yellow under No. 091702.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart