{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | VIS-LINE | |
Gender | Gentlemen’s | |
Fabric composition | 65% cotton; 33% polyester; 2% other fibres | |
Material weight / fabric density | 350 g/m2 | |
Washing | 60 °C coloureds | |
Colour | yellow / cornflower blue | |
Clothing size DE | 106 | |
Standard | EN IEC 61482-2; EN 13034-6; EN ISO 20471 | |
Clothing to | DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat | |
Type of product | High visibility jacket |
Article number | 091701 106 | |
Manufacturer number | 2652350-235-106 |