• The item cannot be ordered due to missing prices.

Multi-standard jacket, yellow/navy blue, Unisex size: L

Article no.: 091700 L
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 75% cotton; 24% polyester; 1% special fibres
  • Material weight / fabric density: 350
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds
  • Standard: EN IEC 61482-2; EN ISO 20471; EN 13034-6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Blakläder multi-standard clothing
Gender Unisex
Fabric composition 75% cotton; 24% polyester; 1% special fibres
Material weight / fabric density 350 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour yellow/navy blue
Unisex size L
Standard EN IEC 61482-2; EN ISO 20471; EN 13034-6
Clothing to Protection to DIN EN ISO 11611 when welding; Anti-static characteristics to DIN EN ISO 1149; Protection to DIN EN ISO 11612 against flames and heat
Type of product High visibility jacket

Identification numbers & Classifications

Article number 091700 L
EAN / GTIN 7330509552452
Manufacturer number 408715143389L

Description

Version:

Innovative multi-standard clothing in modern design. High safety factor for very pleasant wearing comfort. Fashionable cut, high quality materials and the good tailoring guarantee high wearer acceptance and long working life.
Multi-standard work jacket of sturdy materials with concealed one-way zip fastener of metal. The jacket is shorter at the front for maximum freedom of movement, whilst it is cut longer at the rear to provide maximum protection.
  • Inside pocket for mobile phone.
  • Breast pocket with flap and zip fastener.
  • Extended back.
  • Adjustable waistband with hook and loop fastener.

Standard:

  • EN ISO 20471, class 3.
  • EN 1149-5.
  • EN 61482-2, class 1.
  • EN ISO 11611, class 1 A1+A2.
  • EN ISO 11612 A1, A2, B1, C1, E3, F1.
  • EN ISO 13034.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart