{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 100% polyester | |
Material weight / fabric density | 190 g/m2 | |
Washing | 40 °C coloureds | |
Colour | yellow / grey | |
Unisex size | S | |
Standard | EN ISO 20471; EN 343 | |
Type of product | High visibility jacket |
Article number | 091654 S | |
EAN / GTIN | 4062406377793 | |
Manufacturer number | 091654 S |
This article |
Recommendations |
|
---|---|---|
High visibility winter jacket, yellow / grey, Unisex size: S |
||
Colour | yellow / grey | orange / grey |
Material weight / fabric density | 190 g/m2 | 190 g/m2 |
Standard | EN ISO 20471; EN 343 | EN ISO 20471; EN 343 |
Unisex size | S | S |
Fabric composition | 100% polyester | 100% polyester |
Washing | 40 °C coloureds | 40 °C coloureds |
Type of product | High visibility jacket | High visibility jacket |