{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 100% polyester | |
Material weight / fabric density | 180 g/m2 | |
Washing | 40 °C coloureds | |
Colour | yellow / black | |
Unisex size | XL | |
Standard | EN ISO 20471; EN 343 | |
Type of product | High visibility parka |
Article number | 091644 XL | |
EAN / GTIN | 4067263801740 | |
Manufacturer number | 091644 XL |
This article |
Recommendations |
|
---|---|---|
High visibility parka, yellow / black, Unisex size: XL |
||
Colour | yellow / black | orange / black |
Material weight / fabric density | 180 g/m2 | 180 g/m2 |
Standard | EN ISO 20471; EN 343 | EN ISO 20471; EN 343 |
Unisex size | XL | XL |
Fabric composition | 100% polyester | 100% polyester |
Washing | 40 °C coloureds | 40 °C coloureds |
Type of product | High visibility parka | High visibility parka |