• The item cannot be ordered due to missing prices.

Welder’s protective dungarees PROBAN 52

Article no.: 091599 52

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 100% cotton
  • Material weight / fabric density: 380
  • Washing: 60 °C coloureds
  • Clothing to: DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Fabric composition 100% cotton
    Material weight / fabric density 380 g/m2
    Washing 60 °C coloureds
    Clothing to DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat
    Colour royal blue
    Clothing size DE 52
    Type of product Welder's protective trousers

    Identification numbers & Classifications

    Article number 091599 52
    EAN / GTIN 4050274860189
    Manufacturer number 01096 50062 001 41-52

    Description

    Version:

    The classic, single-coloured welder’s protective clothing is particularly robust and combines a high level of wearing comfort with good breathability. The clothing ensures careful protection against heat, sparks and weld spatters. The range also has flame protection characteristics that do not fade even after repeated washing. Range of applications: Steelworks, metal processing industry, welders, plant engineering, foundry.
    The elastic braces with securing clips make the PROBAN® dungarees very comfortable to wear. Even more protection is achieved at the lower back due to a high-cut kidney guard. The lateral entry points should be adjusted using buttons.
    • Two side pockets.
    • A reinforced bib/meter stick/back pocket with flap and concealed snap fastener.
    • Slot-head processing with concealed button fastening.

    Standard:

    • EN ISO 11611, class 2, A1
    • EN ISO 11612, A1, B1, C1, E2, F1

    Note:

    On request, the range is available with textile weight 470g/m2 certified according to EN 11612, A1, B1, C1, E3, F1. Or in a lighter variant with 320g/m2 tested according to EN 11611, class 1, A1 and EN 11612 A1, B1, C1. Size table showing equivalent international sizes can be found on our information section at the end of the catalogue.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart