• The item cannot be ordered due to missing prices.

Long-sleeve ACCELERATE, dark navy / azure blue, Unisex size: 3XL

Article no.: 091585 3XL
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 40% polyester; 60% cotton
  • Material weight / fabric density: 195
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ACCELERATE
Fabric composition 40% polyester; 60% cotton
Material weight / fabric density 195 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour dark navy / azure blue
Unisex size 3XL
Type of product Long-sleeved shirt

Identification numbers & Classifications

Article number 091585 3XL
EAN / GTIN 5711074753130
Manufacturer number 18381-959-01091 3XL

Description

Version:

The modern design and close-fitting shape make for the freedom of movement of the ACCELERATE long sleeves range. The combed cotton absorbs moisture and is pleasant to wear. The neck seams of the round-necked long sleeve shirts are made of flexible material and thus do not cause irritation when worn.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart