• The item cannot be ordered due to missing prices.

Knitted pullover ACCELERATE, dark navy, Unisex size: 3XL

Article no.: 091583 3XL
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT

Availability

  • Fabric composition: 100% polyester
  • Material weight / fabric density: 300
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ACCELERATE
Fabric composition 100% polyester
Material weight / fabric density 300 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Colour dark navy
Unisex size 3XL
Type of product Knitted pullover

Identification & Classification

Article number 091583 3XL
EAN / GTIN 5711074650026
Manufacturer number 18105-951-010 3XL
Manufacturer Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Version:

The ergonomically shaped knitted pullover with full-length zip fastener is especially suitable for windy conditions, since the weather protection flap holds back the wind. The reflective effects improve recognition within the environment. The pleasant wearing comfort is rounded off by the elasticated cords at the cuffs and at the seam.
  • Breast pocket with zip fastener.
  • Elasticated bands on the sleeves and at the seam.
  • Front pockets with zip fastener.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart