• The item cannot be ordered due to missing prices.

Jacket Rockford 2XL

Article no.: 091572 2XL
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 65% polyester; 35% cotton
  • Material weight / fabric density: 270
  • Clothing standard: Oeko-Tex Standard 100; UV standard 801
  • Washing: 60 °C coloureds; Suitable for industrial washing

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series INDUSTRY
    Gender Unisex
    Fabric composition 65% polyester; 35% cotton
    Material weight / fabric density 270 g/m2
    Clothing standard Oeko-Tex Standard 100; UV standard 801
    Washing 60 °C coloureds; Suitable for industrial washing
    Colour cornflower blue
    Unisex size 2XL
    Type of product Work jacket

    Identification numbers & Classifications

    Article number 091572 2XL
    EAN / GTIN 5707209813633
    Manufacturer number 10509-442-11 2XL

    Description

    Version:

    Jacket with stand-up collar and two breast pockets with flaps, and one inside pocket.
    • Great freedom of movement thanks to the pre-shaped sleeves.
    • Zip fastener with weather protection flap and concealed press studs.
    • Waistband and cuffs adjustable by means of press studs.

    Mascot® INDUSTRY. Classic industrial clothing line, single colour with contrasting seams. Particularly sturdy and hard-wearing fell seams with three rows of stitching. Developed in collaboration with industrial laundries. Available in various colours and material qualities.

    Note:

    Available in other colours, sizes and material qualities on request. Size table showing equivalent international sizes can be found in our information section at the end of the catalogue.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart