• The item cannot be ordered due to missing prices.

Chemical protective work trousers CHEMcomfort Antistatic 110

Article no.: 091536 110

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 99% polyester; 1% carbon fibre
  • Material weight / fabric density: 235
  • Washing: 95 °C coloureds
  • Clothing to: Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN 13034

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Fabric composition 99% polyester; 1% carbon fibre
Material weight / fabric density 235 g/m2
Washing 95 °C coloureds
Clothing to Anti-static characteristics to DIN EN ISO 1149
Colour anthracite
Clothing size DE 110
Standard EN 13034
Type of product Chemical protection trousers

Identification numbers & Classifications

Article number 091536 110
EAN / GTIN 4063479231197
Manufacturer number 02006 20003 028 58-110

Description

Version:

The clothing combines chemical protection with permanent anti-static properties in a lightweight fabric. For specialist manufacturing processes.
Work trousers.
  • Concealed button fastening.
  • Two side pockets and one back pocket with flap.
  • Ruler pocket.

Area of application: automotive/steel/chemical industry, electroplating, battery manufacturers, laboratories.

Standard:

  • EN 13034 type 6
  • EN 1149-5

Note:

Available in other colours on request. Size table showing equivalent international sizes can be found in our information section at the end of the catalogue and in the online shop.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart