• The item cannot be ordered due to missing prices.

Flame retardant long-sleeved shirt, navy blue, Unisex size: L

Article no.: 091533 L
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 39% cotton; 60% modacrylic; 1% special fibres
  • Material weight / fabric density: 210
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds
  • Clothing to: DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 39% cotton; 60% modacrylic; 1% special fibres
Material weight / fabric density 210 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 40 °C coloureds
Clothing to DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat
Colour navy blue
Unisex size L
Standard EN IEC 61482-2
anti-static yes
Type of product Flammebeskyttelsesshirt

Identification numbers & Classifications

Article number 091533 L
EAN / GTIN 7330509726563
Manufacturer number 348317378900L

Description

Version:

Flame retardant long-sleeved shirt, comfortable and soft thanks to single jersey of modacrylic-cotton mixture. With round neck and cuffs on the sleeves.

Standard:

  • EN 1149-5
  • EN ISO 11612 A1, B1, C1
  • IEC 61482-1-2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart