• The item cannot be ordered due to missing prices.

Heat protection cover MOUNT

Article no.: 091519 MOUNT
Size guide

Size guide

JUTEC Our useful size chart will show you which sizes you have to pay attention to for brand JUTEC

Size guide
Size DE 44 46 48 50 52 54 56
Height 166 - 170 170 - 174 174 - 178 174 - 178 178 - 182 178 - 182 182 - 186
Chest measurement 86 - 89 90 - 93 94 - 97 98 - 101 102 - 105 106 - 109 110 - 113
Front sleeve length 68 69 70 71 72 73 74
Waist measurement 74 - 77 78 - 81 82 - 85 86 - 89 90 - 93 94 - 97 98 - 101
Inside leg measurement 77 78 79 80 81 82 83
Size DE 58 60 62 64 66 68 70
Height 182 - 186 186 - 190 186 - 190 190 - 194 190 - 194 194 - 198 194 - 198
Chest measurement 114 - 117 118 - 121 122 - 125 126 - 129 130 - 133 134 - 137 138 - 141
Front sleeve length 75 76 77 78 79 80 81
Waist measurement 102 - 105 106 -109 110 -113 114 - 117 118 - 121 122 - 128 126 - 129
Inside leg measurement 84 85 86 86,5 87 87,5 88
Conversion table
Conversion table (DE) 44 46 48 50 52 54 56 58 60 62 64 66 68 70
INT S S M M L L XL XL XXL XXL XXXL XXXL 4XL 4XL
IT 50 52 54 56 58 60 62 64 66 68 70 72 74 76
FR 46 48 50 52 54 56 58 60 62 64 66 68 70 72
US 34 36 38 40 42 44 46 48 50 52 54 56 58 60
Normal women's sizes (height 176 cm - 180 cm) 36 38 40 42 44 46 48 50 52 54 56 58 60 62

This is how to measure

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Head protection holder

    Identification numbers & Classifications

    Article number 091519 MOUNT
    EAN / GTIN 4030971003959
    Manufacturer number HU-HH003

    Description

    Version:

    Heat protection clothing up to 1000°C radiated heat. The very soft and flexible material increases the wearing comfort. High level of heat reflected.
    Heat protection helmet attachment. Universal. With pivoting frame with four locking positions. Mounting fixture for protective lenses. Can be used with safety helmet No. 09 7807.

    Suitable for:

    Heat protection cover No. 09 1519 UNI.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart