• The item cannot be ordered due to missing prices.

Service knee pads 1 pair, black, Type: KNEE

Article no.: 091495 KNEE

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Standard EN 14404
Type of product Knee pads

Identification numbers & Classifications

Article number 091495 KNEE
EAN / GTIN 7330509652336
Manufacturer number 405712029900ONESIZE

Description

Version:

Size: one size.
Lightweight soft knee pad for occasional working in a kneeling position. The pad matches the profile of the knee. Size 155 × 250 × 20 mm (W × H × D).

Standard:

EN 14404

Suitable for:

All Blakläder work trousers with knee padding pockets.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart