{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Rofa flame-retardant clothing | |
Fabric composition | 60% modacrylic; 40% cotton | |
Material weight / fabric density | 220 g/m2 | |
Clothing to | DIN EN ISO 11612 protection against flames and heat | |
Colour | navy blue | |
Unisex size | S | |
Type of product | Flammebeskyttelsesundertøj |
Article number | 091463 S | |
EAN / GTIN | 4046181585772 | |
Manufacturer number | 601132-155-S |