• The item cannot be ordered due to missing prices.

Flame retardant long sleeve underwear top M

Article no.: 091456 M
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 78% Merino wool; 20% modacrylic; 2% special fibres
  • Material weight / fabric density: 225
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C delicate wash cycle
  • Clothing to: DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Blakläder flame-retardant clothing
Gender Unisex
Fabric composition 78% Merino wool; 20% modacrylic; 2% special fibres
Material weight / fabric density 225 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C delicate wash cycle
Clothing to DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat
Colour black
Unisex size M
Norm EN IEC 61482-2
Type of product Flame retardant underwear

Identification numbers & Classifications

Article number 091456 M
EAN / GTIN 7330509655894
Manufacturer number 479410759900M

Description

Version:

Flame retardant underwear of high-quality Merino wool. With ergonomic fit and the best protective characteristics. The material ensures good thermal insulation in both wet and dry environments.
Long sleeve underwear top with extended back, round neck and reinforced cuffs on the sleeves.

Standard:

  • EN 1149-5
  • EN ISO 11612 A1, B1, C1
  • EN 61482-1-2, class 1

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart