{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Blakläder flame-retardant clothing | |
Gender | Unisex | |
Fabric composition | 98% cotton; 2% special fibres | |
Material weight / fabric density | 230 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Clothing to | DIN EN ISO 1149 anti-static characteristics; DIN EN ISO 11612 protection against flames and heat | |
Colour | navy blue | |
Unisex size | 3XL | |
Standard | EN IEC 61482-2 | |
Type of product | Flammebeskyttelsesskjorte |
Article number | 091453 3XL | |
EAN / GTIN | 7330509660010 | |
Manufacturer number | 322615048900XXXL |