• The item cannot be ordered due to missing prices.

Bizflame™ multi-standard jacket S

Article no.: 091446 S
New product
Size guide

Size guide

PORTWEST® Our useful size chart will show you which sizes you have to pay attention to for brand PORTWEST®

Men's sizes trousers
Order size DE Inch size Waist measurement cm Inside leg measurement cm Height cm
42 28 72 79 172-180
44 30 76 79 172-180
46 32 80 79 172-180
48 33 84 79 172-180
50 34 88 79 172-180
52 36 92 79 172-180
54 38 96 79 172-180
56 40 100 79 172-180
58 41 104 79 172-180
-- 42 108 79 172-180
-- 44 112 79 172-180
60 46 116 79 172-180
-- 48 120 79 172-180
Men's sizes tops
Size INT Order size DE Chest measurement cm
46-48 S 92 - 96
50-52 M 100 - 104
54-56 L 108 - 112
58-62 XL 116 - 124
64-66 2XL 128 - 132
68-70 3XL 136 - 140
Women's sizes trousers
Order size DE Inch size Waist measurement cm Hip measurement cm Inside leg measurement cm Height cm
34 26 68 88 74 160-168
36 28 72 92 74 160-168
38 30 76 96 74 160-168
40 32 80 100 74 160-168
-- 33 84 104 74 160-168
42 34 88 108 74 160-168
44 36 92 112 74 160-168
46 38 96 116 74 160-168
Women's sizes tops
Size INT Order size DE Chest measurement cm
XS 30-32 76-80
S 34-36 84-88
M 38-40 92-96
L 42 100-104
XL 44-46 108-112
2XL 48-50 116-124

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 80% cotton; 19% polyester; 1% carbon fibre
  • Material weight / fabric density: 340
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: Suitable for industrial washing; 60 °C delicate wash cycle
  • Standard: EN IEC 61482-2; EN 13034-6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 80% cotton; 19% polyester; 1% carbon fibre
Material weight / fabric density 340 g/m2
Clothing standard Oeko-Tex Standard 100
Washing Suitable for industrial washing; 60 °C delicate wash cycle
Colour grey / blue
Unisex size S
Standard EN IEC 61482-2; EN 13034-6
Clothing to DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 11612 protection against flames and heat; Anti-static characteristics to DIN EN ISO 1149
Type of product High-visibility jacket

Identification numbers & Classifications

Article number 091446 S
EAN / GTIN 5036108308972

Description

Version:

The Portwest Bizflame™ Industry collection is designed for use in the harshest of conditions. The special fabric protects against radiation and contact heat as well as against molten metal splashes. The models in this range are metal-free, minimising the risk of static electricity and surface damage. The sewn-on and flame-resistant reflective tapes ensure increased visibility. In addition, the material is robust and suitable for industrial laundry. Very colour-fast, keeps its shape.
The two-tone work jacket ensures a secure fit thanks to the adjustable hip belt and the hook-and-loop fasteners on the cuffs.
  • Can be closed with a zip fastener and press studs.
  • Five pockets for ample storage space.
  • Two radio loops.
  • Press studs on the hips.
  • Free-movement pleats on the back.

Standard:

  • EN ISO 11612 A1+A2, B1, C1, E2, F1
  • EN ISO 11611 class 1 A1+A2
  • EN 1149-5
  • EN IEC 61482-2 IEC 61482-1-1 ELIM 11 cal/cm²
  • EN IEC 61482-2 IEC 61482-1-2 APC 1
  • EN 13034 type PB 6
  • ASTM F1959/F1959M-12 ATPV 16 cal/cm² (HAF 83.7%)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart