• The item cannot be ordered due to missing prices.

Welder’s cap ONE

Article no.: 091440 ONE
New product

Select article variation and quantity

Unit price incl. VAT
  • Material weight / fabric density: 320
  • Fabric composition: 100% cotton

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material weight / fabric density 320 g/m2
Fabric composition 100% cotton
Type of product Welder’s cap

Identification numbers & Classifications

Article number 091440 ONE
EAN / GTIN 4067263476696
Manufacturer number 091440 ONE

Description

Version:

Lightweight welder’s head protection made of flame-resistant cotton. Recommended for use under the welder’s mask.
Welder’s cap with rubber band in the neck and shield for additional protection.

Standard:

EN ISO 11611:2015 class 1 A1 + A2

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart