• The item cannot be ordered due to missing prices.

Pair of welder’s protective gaiters 15

Article no.: 091438 15
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Fabric composition: 100% leather
  • Material weight / fabric density: 1200
  • Standard: DIN EN ISO 11612 protection against flames and heat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 100% leather
Material weight / fabric density 1200 g/m2
Standard DIN EN ISO 11612 protection against flames and heat
Type of product Welder’s protective gaiters

Identification numbers & Classifications

Article number 091438 15
EAN / GTIN 4067263476672
Manufacturer number 091438 15

Description

Version:

Welder’s protective gaiters for effective protection against flying incandescent chips or sparks.
  • Height 15 cm and circumference between 33 and 43 cm.
  • Variable adjustment to different sizes thanks to hook and loop fastener.
  • Elasticated strap for securing under the shoe instep.

Heat and flame-resistant clothing made of durable and supple soft leather in combination with flame-retardant fabric. Electrically insulated press studs and fire-resistant hook and loop fasteners. The clothes protect against flames, splashes of molten material and radiated heat during welding, grinding or burning.

Standard:

EN ISO 11611:2015 class 2 A1 + A2

Supplied with:

1 pairs

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart