• The item cannot be ordered due to missing prices.

Welder’s protective apron 107/60

Article no.: 091437 107/60
New product

Select article variation and quantity

Type Unit price incl. VAT
  • Fabric composition: 100% leather
  • Material weight / fabric density: 1200
  • Standard: DIN EN ISO 11612 protection against flames and heat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 100% leather
Material weight / fabric density 1200
Standard DIN EN ISO 11612 protection against flames and heat
Type of product Welder’s apron

Identification numbers & Classifications

Article number 091437 107/60
EAN / GTIN 4067263476641
Manufacturer number 091437 107/60

Description

Version:

Heat and flame-resistant clothing made of durable and supple soft leather in combination with flame-retardant fabric. Electrically insulated press studs and fire-resistant hook and loop fasteners. The clothes protect against flames, splashes of molten material and radiated heat during welding, grinding or burning.
Welder’s protective apron with adjustable strap system and variable waist.
  • With quick-release clip.
Length 107 cm, width 60 cm.

Standard:

EN ISO 11611:2015 class 2 A1 + A2

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart