{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ACCELERATE | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 270 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds; Suitable for industrial washing | |
Colour | dark navy | |
Clothing size DE | 50 | |
Type of product | Work trousers |
Article number | 091401 50 | |
EAN / GTIN | 5711074690701 | |
Manufacturer number | 18679-442-010 82C50 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Work trousers ACCELERATE 50 |
|||
Colour | dark navy | ||
Clothing size DE | 50 | 50 | 50 |
Material weight / fabric density | 270 | 200 | 200 |
Fabric composition | 65% polyester ;35% cotton | 94% polyester ;6% elastane | 40% polyester ;3% elastane ;57% cotton |
Washing | 60 °C coloureds ;Suitable for industrial washing | 40 °C coloureds | 40 °C coloureds |
Series | ACCELERATE | ||
Type of product | Work trousers | Work trousers | Work trousers |