{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Ladies | |
Fabric composition | 93% polyester; 7% elastane | |
Material weight / fabric density | 195 g/m2 | |
Washing | 40 °C coloureds | |
Colour | grey / black | |
Clothing size in inches | 28 | |
Type of product | Work trousers |
Article number | 091388 28 | |
EAN / GTIN | 5036108392865 |