{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Highline | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 35% cotton; 65% polyester | |
Material weight / fabric density | 285 g/m2 | |
Clothing standard | UV standard 801; Oeko-Tex Standard 100 | |
Washing | 60 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | Cleaning with perchlorethylene | |
Drying | gentle tumble drying (low temperature) | |
Ironing | hot, up to maximum 200 °C | |
Colour | slate grey / black | |
Material | Cotton, polyester | |
Size ES | 46C | |
Clothing size DE | 25 | |
Size FR | 46C | |
Size IT | 46C | |
Trouser flies | Zip fastener | |
Plug cap | Safety clips on the braces | |
Trouser leg end form | straight, open | |
Number of side pockets | 2 | |
Side pockets | inset | |
Number of knee pockets | 2 | |
Number of metre rule pockets | 2 | |
Number of thigh pockets | 1 | |
Thigh pocket with flap, hook and loop fastening. | yes | |
Mobile phone pocket | yes | |
Bib pocket | with flap and hook and loop fastener. | |
Type of product | Dungarees |
Article number | 091332 25 | |
EAN / GTIN | 4030913068527 | |
Manufacturer number | 2332 025 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Dungarees Highline 25 |
||
Colour | slate grey / black | navy blue / black |
Clothing size DE | 25 | 25 |
Material weight / fabric density | 285 | 265 |
Fabric composition | 35% cotton ;65% polyester | 33% cotton ;3% elastolefin ;64% polyester |
Serie | Highline | Industry |
Type of product | Dungarees | Dungarees |
Gender | Gentlemen’s | Gentlemen’s |