• The item cannot be ordered due to missing prices.

Dungarees Highline 114

Article no.: 091331 114

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 35% cotton; 65% polyester
  • Material weight / fabric density: 285
  • Clothing standard: UV standard 801; Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Highline
Special service provision Textile finishing
Gender Gentlemen’s
Fabric composition 35% cotton; 65% polyester
Material weight / fabric density 285 g/m2
Clothing standard UV standard 801; Oeko-Tex Standard 100
Washing 60 °C coloureds
Colour cornflower blue / navy
Material Cotton, polyester
Clothing size DE 114
Size FR 52L
Trouser flies Zip fastener
Plug cap Safety clips on the braces
Trouser leg end form straight, open
Number of side pockets 2
Side pockets inset
Number of knee pockets 2
Number of metre rule pockets 2
Number of thigh pockets 1
Thigh pocket with flap, hook and loop fastening. yes
Mobile phone pocket yes
Bib pocket with flap and hook and loop fastener.
Type of product Dungarees

Identification numbers & Classifications

Article number 091331 114
EAN / GTIN 4030913066509
Manufacturer number 2330 114

Description

Version:

The fresh and modern Highline collection of high quality, non-abrasive, and non-shrinking fabric mixture in a three-colour look. Contrast colours of highly wear-resistant canvas. Hard-wearing three-row seams at all stress points. Many practical details such as mobile phone pockets and waistband adjustment.
Dungarees with adjustable waist.
  • Bib pocket with flap and hook and loop fastener.
  • Safety clips on the braces.

Description:

  • Two fitted front pockets.
  • Elasticated waistband.
  • Zip fastener flies.
  • Double ruler pocket.
  • Thigh pocket with flap, hook and loop fastening.
  • Mobile phone pocket.
  • Two patch knee pockets with coloured applications.
  • Certified to EN 14404 together with knee padding No. 091802.

Note:

This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.
Available in other colours on request.
Dungarees in colour combination slate grey / black under No. 091332.
Size table showing equivalent international sizes can be found in our information section at the end of the catalogue.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart