{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | NORIT | |
Gender | Ladies | |
Fabric composition | 65% polyester; 35% cotton | |
Material weight / fabric density | 245 g/m2 | |
Clothing standard | Oeko-Tex Standard 100; UV standard 801 | |
Washing | 40 °C coloureds | |
Colour | slate grey / black | |
Clothing size DE | 40 | |
Standard | EN 14404 | |
Type of product | Work trousers |
Article number | 091302 40 | |
EAN / GTIN | 4030913962085 | |
Manufacturer number | 6411040 |
This article |
Recommendations |
|
---|---|---|
Work trousers NORIT, slate grey / black, Clothing size DE: 40 |
||
Clothing size DE | 40 | 40 |
Material weight / fabric density | 245 g/m2 | 225 g/m2 |
Fabric composition | 65% polyester; 35% cotton | 89% nylon; 11% elastane |
Washing | 40 °C coloureds | 40 °C coloureds |
Type of product | Work trousers | Work trousers |
Gender | Ladies | Ladies |