• The item cannot be ordered due to missing prices.

12V rechargeable battery including charger M12NRG201

Article no.: 091241 M12NRG201

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Battery capacity 2 Ah
    Battery voltage 12 V
    Charging time per battery 40 min
    Weight per battery 200 g

    Identification numbers & Classifications

    Article number 091241 M12NRG201
    EAN / GTIN 4002395281497

    Description

    Version:

    Battery:
    • Intelligent control: REDLINK™ electronics.
    • Overload protection – prevents accidental damage to the battery.
    • Temperature management system – keeps the battery in the ideal temperature range to ensure maximum working life.
    • Single-cell monitoring – ensures optimum charging and discharging for maximum working life.
    • Deep discharge protection – prevents cell damage due to deep discharge.
    • Up to 2× longer running time, 20% more power. In comparison to other Li-ion technologies and/or previous MILWAUKEE® battery technologies. Results depend on voltage, tool and application.
    • Integrated, welded frame battery design with impact-sensitive separators, which prevent the battery from failing in the event of excessive vibration or falls.
    • Can be used at extreme temperatures up to -20 °C, without impact on running time and service life.
    • Discharge protection prevents cell damage due to overdischarge.

    Battery charger:
    • Electronic temperature control optimises the charging rate and thus protects against overheating and increases the battery life.
    • The enclosed circuit board protects the electronics against dust, moisture and impacts.
    • The LEDs light up step by step to indicate the current charge status of the rechargeable battery.
    • REDLITHIUM™ 2.0 Ah batteries charge in 40 minutes or less.

    Supplied with:

    1× M12 B2 battery pack and 1× C12 C charger.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart