• The item cannot be ordered due to missing prices.

Soft shell jacket 3XL

Article no.: 091235 3XL
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 92% polyester; 8% elastane
  • Material weight / fabric density: 255
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 40 °C coloureds

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Fabric composition 92% polyester; 8% elastane
    Material weight / fabric density 255 g/m2
    Clothing standard Oeko-Tex Standard 100
    Washing 40 °C coloureds
    Colour dark blue / yellow
    Unisex size 3XL
    Type of product Soft shell jacket

    Identification numbers & Classifications

    Article number 091235 3XL
    EAN / GTIN 7330509713662
    Manufacturer number 474925138635XXXL

    Description

    Version:

    Very flexible and versatile soft-shell jacket with adjustable hood. Offers maximum freedom of movement and consists of stretchable wind-proof and waterproof fabric.
    • Sturdy one-way zip fastener of plastic.
    • Breast pocket and side pockets with zip fasteners.
    • Adjustable sleeve cuffs and collar with pull cord.

    Dark reflectors on the shoulders and back. With fleece-lined collar and extended back.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart