This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Work trousers InnovatiQ, black / anthracite, Clothing size DE: 24

Article no.: 091213 24
Size guide

Size chart trousers / overalls

KÜBLER Our useful size chart will show you which sizes you have to pay attention to for brand KÜBLER

Normal men's size (height 182 cm - 186 cm)
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm Height cm
40 34 42 78-81 69-72 85-87 73 173-177
42 36 44 82-85 73-76 88-91 75 174-178
44 38 46 86-89 77-80 92-94 76 175-179
46 40 48 90-93 81-84 95-97 78 176-180
48 42 50 94-97 85-88 98-101 80 177-181
50 44 52 98-102 89-92 102-104 82 178-182
52 46 54 103-106 93-96 105-107 84 179-183
54 46 54 107-110 97-101 108-110 84 180-184
56 50 58 111-114 102-106 111<-113 85 181-185
58 52 60 115-118 107-111 114-116 85 182-186
60 54 62 119-122 112-116 117-119 86 183-187
62 56 64 123-126 117-121 120-123 86 184-188
64 58 66 127-130 122-126 124-126 87 185-189
66 60 68 131-134 127-131 127-130 87 186-190
Slim men's sizes (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm Height cm
90 38L 38L 90-93 77-80 95-97 84 182-186
94 40L 40L 94-97 81-84 98-101 86 182-186
98 42L 42L 98-102 85-88 102-104 88 184-188
102 44L 44L 103-106 89-92 105-107 90 187-191
106 46L 46L 105-110 93-97 108-110 90 190-194
110 48L 48L 111-114 98-101 111-113 91 190-194
114 50L 50L 115-118 102-106 114-116 91 193-197
118 52L 52L 119-122 107-112 117-119 92 193-197
Stocky men's size (height 170 cm - 174 cm)
Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm Inside leg measurement cm Height cm
24 44C 44C 94-97 89-92 98-101 77 166-171
25 46C 46C 98-102 93-96 102-104 79 168-173
26 40C 40C 103-106 97-101 105-107 81 172-174
27 40C 40C 105-110 102-106 108-110 81 174-176
28 40C 40C 111-114 107-111 111-113 82 175-177
29 40C 40C 115-118 112-116 114-116 82 176-178
30 40C 40C 119-122 117-121 117-119 83 177-179
31 40C 40C 123-126 122-126 120-123 83 178-180
32 40C 40C 127-130 127-131 124-126 84 179-181
33 40C 40C 131-134 132-136 127-130 84 180-182

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 65% polyester; 35% cotton
  • Material weight / fabric density: 295
  • Clothing standard: Oeko-Tex Standard 100
  • Washing: 60 °C coloureds; Suitable for industrial washing

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series InnovatiQ
Gender Gentlemen’s
Fabric composition 65% polyester; 35% cotton
Material weight / fabric density 295 g/m2
Clothing standard Oeko-Tex Standard 100
Washing 60 °C coloureds; Suitable for industrial washing
Colour black / anthracite
Clothing size DE 24
Type of product Work trousers

Identification numbers & Classifications

Article number 091213 24
Manufacturer number 2230 5370-9997-24

Description

Version:

The Kübler InnovatiQ work clothing offers particularly impressive close-fitting items of clothing, which creates a very modern effect by means of high-contrast elements on the jacket and trousers. In addition the clothing has woven-in reflective elements at the shoulders, upper arms and knees, which ensure additional safety and quick recognition.
The trousers offer greater freedom of movement, thanks to the ergonomic design and the pre-formed knee elements. The knee pocket can be filled from below.
  • Side pockets.
  • Back pocket with flap and hook and loop fasteners.
  • Multi-function ruler pocket with metre rule pocket, mobile phone pocket. Pen pocket and lockable additional pocket.
  • Thigh pocket with flap and hook and loop fasteners.
  • CORDURA® reinforced pockets.
  • Certified to EN 14404:2004 + A1:2010, type 2, performance level 1 in conjunction with knee padding type 091848.

Note:

Available in other colours on request. Size table showing equivalent international sizes can be found on our overview page.
Work trousers in colour combination cornflower blue / black under No. 091214.
Ladies’ trousers in cornflower blue / black under No. 091216.
Ladies’ trousers in black / anthracite under No. 091215.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart